The Model 109-KL Cabinet is a superior locking tool cabinet that measures 60 inches wide by 24 inches deep and has a capacity of 47.5 cubic feet for maximum storage space. This upright industrial cabinet boasts three full-width shelves for easy organization and offers at-a-glance, quick access for tools, equipment, and other supplies. With a patented WATCHMAN® IV Lock System with a 3-point latch and recessed lock housing, the metal tool cabinet boasts best-in-class theft-prevention to keep your equipment secure at all times. Additionally, the tool cabinet features a convenient foot latch, meaning with one push of your foot, the doors pop open. This tool box cabinet is constructed from heavy-duty, 16-gauge steel with fully arc-welded seams for long-term durability while a powder-coat finish guards against corrosion and damage over time. The metal storage cabinet's 4-way skids with 7-gauge construction provide simple access from any side, making it easier, faster, and safer to transport, while heavy-duty recessed side handles improve mobility and guard against damage to the tool cabinet. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 109 Jobmaster® Cabinet with Lock, 47.5 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 394 lbs |
| Usable Volume | 47.5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 109-KL |
| Brand | Knaack |
Related Products
Features and benefits: 20% more capacity than 540 series Soft close slides – helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: resistant to hydraulic fluids, oils, greases, and skydrol 450 lbs per caster capacity for 1,800 lbs of heavy duty high mileage operation 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Ergonomic metal side handle for easy gripping and handling Full extension drawers providing easy ...
PLANZBOARD™ is a dedicated and versatile mobile planning station designed for construction and jobsites. Patent Pending Multi-mode tabletop design that transforms the standard drawings/plans reviewing station to a collaborative meeting/review station, a mobile whiteboard for planning meetings, and a mobile signage station. 16-gauge steel construction with the powder coat finish and designed w/ heavy duty locking hinges for ease of use and durability.
Rousseau Metal R5GHG-3007 10 Drawer Mobile Multi-Drawer Cabinet - 48"Wx27"Dx37-1/2"H w/Divider and Lock, Beige This Multi-Drawer Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 10 drawers of different heights - (3) 3" (1) 4" (4) 5" (1) 6" (1) 7". Beige finish. 48"Wx27"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
The Model 119-02-KL Field Station is a weatherproof, secure job box that's ready for the toughest worksite conditions. Measuring 83 inches high by 60 inches wide by 44 inches deep, this industrial cabinet offers an internal capacity of 121 cubic feet and features a large upper compartment and two shelved lower compartments. Perfect for storing tools, supplies, documents, and more, the 119-02-KL Field Station is a lockable storage chest with the Watchman® IV recessed lock housing that protects contents against theft. Recessed handles also prevent damage in transit and make this unit easier ...