Nippers & Rebar Tools
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
16"L X 3 1/2"W Bevel End Cast Magnesium Float, Comfort Grip Handle A popular float that has the strength of casting; Very hard, long wearing and extra light; Broken in blade has rounded corners; The Original cast may have Float design
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish ...
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...