Horse Hair Bricklayer's Brush,Wood Handles
Questions & Answers (0)
Specifications
Product Details
| Handle Type | Wood |
| Description | Bricklayer's Brush |
| Brand | Bon Tool |
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
16"L X 3 1/2"W Bevel End Cast Magnesium Float, Comfort Grip Handle A popular float that has the strength of casting; Very hard, long wearing and extra light; Broken in blade has rounded corners; The Original cast may have Float design
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
Single spiral, single-stem Horsehair, with ring handle. Fill Diameter: 0.014" Bristle Material: Horsehair Stem Material: Stainless Steel Stem Style: Single Stem Spiral Style: Single Spiral
Rebar Cutter & Bender, 54" Steel Handle Made of rugged cast iron; 54" steel handle; Built for heavy duty use, will cut or bend reinforcing steel; 3/4" jaw capacity designed for cutting up to 5/8" rebar; Includes wood board; Can be shipped UPS