Swobbit 10" Genuine Sheepskin Replacement Bonnet for SW19140, Yellow - SW19155
Write a Review
|
Questions & Answers (0)
Product Description
Replacement genuine sheepskin bonnet for SW19140 Soft Washing Tool.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 1 lbs |
| Cleaning Width | 10 in |
Product Details
| Type | Replacement |
| Color | Yellow |
| For Use With | SW19140 |
| Material | Genuine Sheepskin |
| Package Quantity | 1 |
| Description | Bonnet |
| Manufacturers Part Number | SW19155 |
| Brand | Swobbit |