Swobbit 10" Chenille Microfiber Replacement Bonnet for SW19140, Blue - SW19175
Write a Review
|
Questions & Answers (0)
Product Description
Large Washing SurfaceHolds More Soapy WaterHundreds of Soft FibersCleans all Smooth SurfacesFits all Swobbit Poles
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 3 in |
| Weight | 1 lbs |
| Cleaning Width | 10 in |
Product Details
| Type | Replacement |
| Material | Chenille Microfiber |
| Package Quantity | 1 |
| Description | Bonnet |
| Color | Blue |
| Manufacturers Part Number | SW19175 |
| Brand | Swobbit |