Swobbit 3" Sheepskin Finger Wheel Cleaning Tool, Yellow - SW61900
Write a Review
|
Questions & Answers (0)
Product Description
Sheepskin Finger Wheel Cleaning Tool. Perfect for polished and clear coated wheels. No more dirty hands and fingers. Makes wheel cleaning a breeze. …
PRICE
$8.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
| Cleaning Width | 3 in |
Product Details
| Handle Material | Wood |
| Material | Wood/Synthetic Sheepskin |
| Package Quantity | 1 |
| Description | Finger Wheel Cleaning Tool |
| Color | Yellow |
| Manufacturers Part Number | SW61900 |
| Brand | Swobbit |