The new K 540i is a battery power cutter that is optimized for hardscaping, masonry and landscaping jobs. It is equipped with our X-Halt™ brake function for greater operational safety and has an excellent power-to-weight ratio with optimal balance. It offers a 4 in (100 mm) cutting depth with an adjustable blade guard and works perfectly for both wet and dry cutting. The K 540i is ergonomic and user-friendly, with low vibrations and zero CO₂ emissions during use.
Husqvarna K 540i 10" Power Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$888.89was $1029.00
Save $140.11 (14%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 7-7/8 in |
| Height | 13 in |
| Weight | 9 lbs |
| Arbor Size | 1 in |
| Blade Diameter | 10-1/2 in |
Product Details
| Max RPM | 15200 rpm |
| Type | Cordless Power Cutter |
| Metal/Wood Cutting | Concrete |
| Style | Bare Tool |
| Power Source | Battery |
| Description | Battery Powered Power Cutter |
| Manufacturers Part Number | 970664002 |
| Electric Brake | X-Halt |
| Brand | Husqvarna |