The Husqvarna Soff-Cut 150 saw is designed for residential and light commercial applications. The lightest gas saw in the Soff-Cut range, the 150 is designed for ease of use and convenience. Features include a patented low noise blade enclosure which allows the unit to be used in residential areas with minimal disruption. In addition, the low-dust blade block system allows the saw to cut dry, and it controls the debris for easy cleanup.
Husqvarna Soff-Cut 150 Saw
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 63-3/4 in |
| Width | 17-8/9 in |
| Height | 37-13/16 in |
| Weight | 84.9 lbs |
| Blade Diameter | 6-1/2 in |
| Arbor Size | 1 in |
Product Details
| Style | Walk Behind Saw |
| Type | Gas Powered |
| Power Source | Petrol |
| Metal/Wood Cutting | Concrete |
| Manufacturers Part Number | 966844820 |
| Brand | Husqvarna |
Related Products
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
Rip through miles of 2x4s with The Flex 24V 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2 5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December ...
K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX power tools (battery and charger sold separately.) Features: Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of ...