Husqvarna MS 360 14" Masonry Saw (Stand Sold Separately)
Write a Review
|
Questions & Answers (0)
Product Description
Stand shown sold separately.
The Husqvarna MS 360 Masonry Saw is equipped with a patented water management system that minimizes water use by a unique distribution which keeps the workpiece dry and the workplace clean. Cuts a full 5in. deep with included Vari-Cut Turbo masonry blade. Head rotates to 22.5° and 45° angles to get the right cutting angle. Easily moved by two people with built-in telescoping handles. Gain productivity, time and effort with the MS 360 masonry saw. Ideal for use on pavers, bricks, stone, and concrete block.
The Husqvarna MS 360 Masonry Saw is equipped with a patented water management system that minimizes water use by a unique distribution which keeps the workpiece dry and the workplace clean. Cuts a full 5in. deep with included Vari-Cut Turbo masonry blade. Head rotates to 22.5° and 45° angles to get the right cutting angle. Easily moved by two people with built-in telescoping handles. Gain productivity, time and effort with the MS 360 masonry saw. Ideal for use on pavers, bricks, stone, and concrete block.
PRICE
$3,189.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 196 lbs |
| Blade Diameter | 14 in |
| Arbor Size | 1 in |
Product Details
| Power Source | Corded |
| Metal/Wood Cutting | Concrete |
| Voltage | 115 V |
| Phase | Single |
| Manufacturers Part Number | 967285201 |
| Brand | Husqvarna |