Model # :WBB410198
MPN #: 1280KW
#12 x 5 Unslotted Indented Hex Washer Self Drill Screw Full Thread Zinc Bake - Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
12X5 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$675.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Size | #12 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 500 |
| Manufacturers Part Number | 1280KW |