
Customers Also Viewed
Product Information
Customer Review
Product Q&A
10X1/2 #8HD Phillips Pan High Low Screw Fully Threaded 18 8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Product Details
- Drive Phillips
- Package Quantity 5000
- Country of Origin Import
- Finish Stainless Steel
- Manufacturers Part Number 1008HPP188
Weights & Dimensions
- Head Pan ft
- Size 10
- Length 1/2 in
Customer Review
Product Q & A
There are no questions for this product.

#10 x 1/2 #8HD Phillips Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 5000
$528.0
- Product Information
- Customer Review
- Product Q&A