10x10 Heavy Duty Commercial Canopy 12.5oz Tan
Write a Review
|
Questions & Answers (0)
Product Description
Host outdoor events under a heavy-duty WeatherShield Commercial Canopy. Quick and easy assembly on any surface. EZ-Lock slip fittings mean less building time, more event time. 14 gauge, 1.66 outer diameter Allied Gatorshield structural steel tubing. 12.5 oz., 24 mil premium covers have a 15 year warranty. Sidewall height: 6'6. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B354303.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 10 ft |
| Height | 9' 6" ft |
| Weight | 222 lbs |
| Size | 10 x 10 ft |
| Side Wall Height | 6' 6" |
| Coverage Area | 100 ft² |
| Skylight Dimension | 6' 6" |
Product Details
| Assembly Required | Yes |
| Type | Commercial Canopy |
| Color | Tan |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1.66" Steel Pipe |
| Manufacturers Part Number | 1010CCT10 |
| Brand | ClearSpan |