ENPAC® 1040-YE 110 Gallon Poly-Overpack
Write a Review
|
Questions & Answers (0)
Product Description
This salvage drum is the only plastic, screw-top model of its size on the market. It was designed to hold misshapen or bulging 55-gallon drums, providing extra room with the same DOT rating as a 95-gallon salvage drum.
Previously known as the 1240-YE, this re-designed and upgraded unit now includes double start threads which only require a half turn to tightly secure your leaking drums.
US Patent No. 9,592,927 B2; Canada Patent No. 2699046. Limited 1 Year Warranty.
Previously known as the 1240-YE, this re-designed and upgraded unit now includes double start threads which only require a half turn to tightly secure your leaking drums.
US Patent No. 9,592,927 B2; Canada Patent No. 2699046. Limited 1 Year Warranty.
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Inside Height | 39 in |
| Inside Top Length | 27-1/2 in |
| Inside Top Width | 27-1/2 in |
| Inside Bottom Length | 24-1/2 in |
| Inside Bottom Width | 24-1/2 in |
| Weight Capacity | 650 lbs |
| Weight | 51 lbs |
| Diameter | 27 Top to 25 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 110 gal |
| Material | Poly-Rigid |
| Description | Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1040-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), |
| UN Rating | UN 1H2/X295/S |