Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191246

MPN #: UTT01004K

K2® 1/10 Hp Flexible Impeller Transfer Pump, 115V, 6 GPM

Product Description
The K2® Pumps Multi-purpose Transfer Pump is constructed of corrosion-resistant brass with stainless steel motor shaft and fasteners. The pump can be used to drain or transfer water up to 360 GPH with a maximum lift of 50 ft. The single phase motor has auto reset thermal overload protection. See-thru suction hose allows for easy monitoring of pump priming. Removes water down to 1/8 in with suction strainer. with suction strainer.

Features:
  • Drain water from boats, waterbeds, clogged sinks, aquariums, washing machines, stock tanks, utility sinks and more
  • Air-cooled, oil-free motor is safe to use around fish and plants
  • Includes suction hose, suction strainer, replacement impeller and brush
  • 3/4" Garden hose threaded connection
  • Comes with a 6' power cord
  • 1 Year Warranty


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/16 in
Width3-15/16 in
Height4-5/16 in
Cord Length6 ft
Max Head50 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature95 °F
Gallons per Minute6 gal/min
Impeller MaterialRubber
MaterialBrass
Phase1
Discharge Connection TypeGarden Hose
Manufacturers Part NumberUTT01004K
SubmersibleNo
Temperature of Liquid Pumped32 to 95
Continuous OperationYes
BrandK2
TypeTransfer Pump
Horsepower1/10 HP
Amperage1.8 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour360 gal/hr
IncludesSuction Hose, Suction Strainer, Replacement Impeller, Brush
Inlet Connection TypeGarden Hose

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA