Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191235

MPN #: UTT05001K

K2® 1/2 HP Transfer Pump, 115V, 25 GPM

Product Description
The K2® Pumps 1/2 HP Utility Transfer Pump is a multi-purpose pump with high capacity performance. It features a convenient ON/OFF switch on the motor housing. The Brushless DC motor contributes to the quiet and efficient operation. The pump can be used to remove or transfer clear water in household, farm, and plumbing applications. Use a suction strainer (not included) on the inlet line to prevent debris from entering the pump. The pump will remove water down to 1/16 inch with a suction strainer (not included).

Features:
  • Constructed of durable, heavy-duty cast iron, with stainless steel motor shaft
  • 115V BLDC motor with thermal overload protection
  • Comes with 3/4" NPT Suction and Discharge size, and 10' power cord
  • 1 Year Warranty


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Width7-1/4 in
Height8-15/16 in
Cord Length10 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature95 °F
Gallons per Minute25 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberUTT05001K
SubmersibleNo
Temperature of Liquid Pumped32 to 95
Continuous OperationNo
BrandK2
TypeTransfer Pump
Horsepower1/2 HP
Amperage7 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour1500 gal/hr
Includes3/4” Npt Suction, DischargeSize, 10’ Power Cord
Inlet Connection TypeNPT
Max Pressure50 psi

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA