Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RESPAWN

Model # :WIB3186440

MPN #: RSP-110V2-BLK

RESPAWN 110 Pro Gaming Chair, Gaming Chair with Footrest, Ergonomic Computer Desk Chair, Black

Product Description
Bigger, better, and ready for more wins, the RESPAWN 110 Pro delivers maximum comfort with more durable, thicker padding, premium accent stitching, and edgy design. With its ergonomic design that prioritizes your posture and well-being, adjustable settings for a personalized fit, and built with materials that blend durability with a sleek, modern aesthetic, it's more than just a seat. It's your command center. The RESPAWN 110 Pro features a 155-degree tilt, built-in extendable footrest, and countoured high density foam for extreme comfort.

  • Upgraded comfort with countoured, high density, thick foam seat and back
  • Flip up extendable padded footrest
  • Pivoting padded armrest for full support while reclining
  • 155-degree recline with 360-degree swivel
  • 275 lb weight capacity for long-lasting use


  • PRICE
    $269.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height51-3/16 in
    Weight Capacity275 lbs
    Weight46.3 lbs
    Seat Width22 in
    Seat Depth21-5/16 in
    Seat Height18-1/2 - 21-11/16 in
    Min Seat Height18-1/2 in
    Max Seat Height21-11/16 in
    Base5 Legged
    Back Width19-11/16 in
    Back Height29-7/8 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeFull Back Recline
    StackableNo
    AntimicrobialNo
    Arm TypeFixed
    Manufacturers Part NumberRSP-110V2-BLK
    CollectionGaming Chair
    BrandRESPAWN
    SeriesRSP-110V2
    CastersYes
    Seat Color FamilyBlack
    Package Quantity1
    DescriptionGaming Chair with Footrest
    Frame MaterialMetal
    Back TypeHigh Back
    Seat MaterialBonded Leather

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CAL 117 CertifiedYes