Klein Tools' popular Katapult tool can now strip and cut. Use the built-in cutting hole to cleanly cut 8-22 AWG wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. The Katapult Wire Stripper/Cutter is made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.
Klein Tools® 11063W Katapult® 8-20 AWG Solid & 10-22 AWG Stranded Wire Stripper/Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-19/32 in |
Product Details
| Type | Wire Stripper |
| Handle Material | Plastic |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Handle Type | Plastic Dipped |
| Style | Self Adjusting |
| Insulated | No |
| Country of Origin | USA |
| Handle Color Family | Blue |
| Manufacturers Part Number | 11063W |
| Handle Style | Plastic Dipped |
| Brand | Klein Tools |