- Cuts ACSR, screws, nails and most hardened wire.
- High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
- Short jaws and beveled cutting edges permit close cutting of wire.
- Induction hardened cutting knives for long life.
Klein Tools® 647M 7 Pc. 6" Shaft Magnetic Nut Driver Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 3/16"-1/2" |
Product Details
| Type | Nut Driver Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Shaft Type | Hollow |
| Color | Black |
| Handle Type | Cushion Grip |
| Style | Magnetic |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | 647M |
| Brand | Klein Tools |