Milton 1109 Piggyback Filter/Regulator Metal Bowl 1/4" NPT 200 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT piggyback duo has the features of the standard regulator plus the space saving convenience of a combined filter. This piggyback filter regulator comes with a 6 ounce metal bowl and a 40 micron filter. With an automatic overnight drain and relieving regulator this duo offers a non-rising adjustment and a 3 position knob to lock adjust or remove. Has a maximum pressure of 200 PSI and 50 SCFM.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 1/4 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 50 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 200 psi |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1109 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |