Climax Metal, 110mm Locking Assembly C200 Series, C200M-110X155, Metric, M12 X 30
Write a Review
|
Questions & Answers (0)
Product Description
Double-taper, non-self-centering design for use in counter-bored components. Mounted component remains fixed axially during installation. dB Locking Screws is M14.
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.772 in |
| Locking Screw Size | M12 X 30 |
| Shaft Length | 110 in |
| Diagram Dimension D | 4.331 in |
| MT | 9,656 lbs |
| Dimension L | 1.024 in |
| Fax (Lbs.F) | 53,513 lbs |
| Dimension D | 6.102 in |
| Locking Screws MA | 89 lb-ft |
Product Details
| PH (PSI) | 22,724 psi |
| Series | C200 |
| Number of Locking Screws | 14 |
| PS | 32,020 psi |
| DN | 10.64 |
| Material | Climax Metal |
| Manufacturers Part Number | C200M-110x155 |
| Brand | Climax Metal |