Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984357

MPN #: C405E-125

Climax Metal, 1.25" Dia. Locking Assembly C405 Series, C405E-125, Steel, M6 X 45

Product Description
Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.

PRICE
$145.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L22.362 in
Locking Screw SizeM6 X 45
Shaft Length1-1/4 in
Diagram Dimension D1.25 in
MT914 lbs
Dimension L1.732 in
Fax (Lbs.F)17,542 lbs
Dimension D2.362 in
Locking Screws MA13 lb-ft

Product Details

PH (PSI)14,715 psi
SeriesC405
Number of Locking Screws7
PS27,809 psi
DN3.317
MaterialClimax Metal
Manufacturers Part NumberC405E-125
BrandClimax Metal