Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984195

MPN #: C193M-14

Climax Metal, 14mm Locking Assembly C193 Series, C193M-14, Metric, M4 X 14

Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.

PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L20.807 in
Locking Screw SizeM4 X 14
Shaft Length14 in
Dimension L30.964 in
Diagram Dimension D0.5512 in
Dimension L0.472 in
Fax (Lbs.F)3,286 lbs
Dimension D1.1875 in
Dimension D11.3125 in

Product Details

PH (PSI)15,551 psi
SeriesC193
Number of Locking Screws6
PS33,504 psi
DN1.703
MaterialClimax Metal
Manufacturers Part NumberC193M-14
BrandClimax Metal