Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984366

MPN #: C415E-343

Climax Metal, 3.438" Dia. Locking Assembly C415 Series, C415E-343, Steel, M10 X 50

Product Description
Wide, medium taper, self-centering design for use in through-bored components with higher torque and/or bending requirements. Mounted component remains fixed axially during installation.

PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L22.835 in
Locking Screw SizeM10 X 50
Shaft Length3-7/16 in
Diagram Dimension D3.438 in
MT9,218 lbs
Dimension L1.969 in
Fax (Lbs.F)64,356 lbs
Dimension D5.118 in
Locking Screws MA61 lb-ft

Product Details

PH (PSI)21,180 psi
SeriesC415
Number of Locking Screws11
PS31,535 psi
DN8.531
MaterialClimax Metal
Manufacturers Part NumberC415E-343
BrandClimax Metal