EcoFlow 110W Solar Panel, Black
Write a Review
|
Questions & Answers (0)
Product Description
Stay off the grid with EcoFlow 110W Solar Panel. Made up of efficient monocrystalline silicon cells, it can recharge portable power stations and your electric devices, and keep your equipment running without interruption when connected to our portable power station.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 18-13/16 in |
| Height | 24-3/16 in |
Product Details
| Battery Type | Lithium |
| Type | Solar Panel |
| Wattage | 110 W |
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | EFSOLAR110N |
| Batteries Included | No |
| Brand | EcoFlow |