Milton 1111-5Piggyback Filter/RegulatorPolycarbonate Bowl w/Metal Guard1/2" NPT150 PSI40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/2" NPT piggyback duo has the features of the standard regulator plus the space saving convenience of a combined filter. This piggyback filter regulator comes with a 5 ounce polycarbonate bowl with a metal bowl guard and a 40 micron filter. With an automatic overnight drain and relieving regulator this duo offers a non-rising adjustment and a 3 position knob to lock adjust or remove. Has a maximum pressure of 150 PSI and 50 SCFM.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 1/2 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate with Metal Guard |
| CFM | 100 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1111-5 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 125 |
| Brand | Milton |