Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB2949760

MPN #: 011617-25

Allpoints 1111279 Cartridge, Cerama, Lh, Cold For T&S Brass & Bronze Works

Product Description
  • Color: Gold | Silver
  • Material: Brass
  • Length: 3"
  • Width: 15/16"
  • Outer Diameter: 15/16"
  • Includes: Bonnet Assembly
  • Plating: Chrome-Plated
  • Lead Free: Y
PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number011617-25
TypeFaucet Parts
For Use WithT&S Brass & Bronze Works
MaterialBrass
DescriptionLeadfree Cerama Cold Cartridge w/Bonnet
BrandT&S Brass