The Model 112 Cabinet is a locking tool cabinet that measures 60 inches wide and 30 inches deep. The industrial cabinet has a capacity of 54.9 cubic feet and features two half-width shelves on the right side as well as three 2.5 inches deep drawers and four 6in deep drawers on the le-foot side for customizable organization. There is a full-length top shelf for easy storage of longer items. To keep your tools, equipment, and supplies safe and secure at all times, the metal tool cabinet features a patented WATCHMAN® IV Lock System with a 3-point latch and recessed lock housing. The tool box cabinet even boasts a convenient foot latch that allows for easy access when your arms are full. Heavy-duty, 16-gauge steel construction with fully arc-welded seams keeps the tool storage cabinet reliable for a long time to come. The metal storage cabinet is also finished with a corrosion-resistant powder coat for further protection. The 4-way skids with 7-gauge construction allow access from any side, making the industrial tool cabinet easier, faster, and safer to transport, and the heavy-duty recessed side handles allow for optimal mobility and protection. Pre-punched skids make installing casters (available as optional accessories) simple. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 112 Jobmaster® Cabinet, 54.9 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 60 in |
| Weight | 670 lbs |
| Usable Volume | 54.9 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet w/Drawers |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 112 |
| Brand | Knaack |
Related Products
Features and benefits: 20% more capacity than 540 series Soft close slides – helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: resistant to hydraulic fluids, oils, greases, and skydrol 450 lbs per caster capacity for 1,800 lbs of heavy duty high mileage operation 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Ergonomic metal side handle for easy gripping and handling Full extension drawers providing easy ...
The Model 1020 MONSTER BOX® Cabinet is a superior locking tool cabinet measuring 66 inches wide and 30 inches deep. With a capacity of 57 cubic feet, the industrial cabinet includes four full-width shelves in an open design, which allows for unbeatable storage and easy organization. This upright metal tool cabinet also boasts a 4-point crane lift system with center-point rigging and a low center of gravity for optimal stability and safer hoisting than two-point or bar lift systems. A superior choice for secure storage on the job, at the shop, or in the plant, the tool storage cabinet's ...
PLANZBOARD™ is a dedicated and versatile mobile planning station designed for construction and jobsites. Patent Pending Multi-mode tabletop design that transforms the standard drawings/plans reviewing station to a collaborative meeting/review station, a mobile whiteboard for planning meetings, and a mobile signage station. 16-gauge steel construction with the powder coat finish and designed w/ heavy duty locking hinges for ease of use and durability.
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
Rousseau Metal R5GHG-3007 10 Drawer Mobile Multi-Drawer Cabinet - 48"Wx27"Dx37-1/2"H w/Divider and Lock, Beige This Multi-Drawer Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 10 drawers of different heights - (3) 3" (1) 4" (4) 5" (1) 6" (1) 7". Beige finish. 48"Wx27"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. ...