Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"

Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"

Item #: WBB1104070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

11" Wide x 14" High Horizontal L-Shaped Sign Holder. Made from clear acrylic with slanted back and side load design for easy insertion of printed material. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 112710
  • STYLE Free Standing
  • TYPE Vertical
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 14
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION L-Shaped Sign Holder
  • WIDTH INCHES 11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Global Approved 112711 Horizontal Slanted L-Shaped Acrylic Sign Holder, 14" x 11"

Item #: B1104074

Not Yet Rated

Usually ships in 3 to 6 days

$117.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"

Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"

Item #: WBB1104070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"
    Global Approved 112710 Vertical Slanted L-Shaped Acrylic Sign Holder, 11" x 14"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant