The Beta 1128 FXS electrician's scissors with micro-teeth have straight stainless steel blades. They have a cable cutting groove for quick, sharp cutting for cables up to 50 mm². The milling profile is designed to enlarge holes on plastic from 13 to 21 mm. The bi-material handles provide a sturdy, comfortable grip. These scissors come with an articulated belt hook case and measure 5-11/16" long.
Beta 1128FXS Electrician's Scissors, Micro-Teeth Blades, 5-11/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-11/16 |
| Weight | 0.3 |
| Size | 5-11/16 |
Product Details
| Type | Electrician's Scissors |
| Description | Electrician’s Scissors |
| Manufacturers Part Number | 011280095 |
| Brand | Beta |