Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1504077

MPN #: 113179

113179 Original Highway Road Flare Kit, 30 Minute Capacity, 6-Pack

Product Description
Orion® is the world's leading manufacturer of highway flares and other roadside signaling products. When you purchase an Orion product, you're getting the proven best performing, highest quality product you can buy.

The original highway flare kit ha a heavy duty polyester bag to keep the contents together. Secure the kit in the trunk or under a seat of the vehicle using the VELCRO®Brand on the back of the bag.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$46.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
46.95
Buy 4 units - 10 units
44.95Save $2.00 (4%)
Buy 11+ units
43.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width2-3/4 in
Depth2-3/4 in
Height4 in
Weight4 lbs

Product Details

TypeRoad Flare Kit
MaterialPolyester Bag
Package Quantity6
DescriptionHighway Road Flare Kit, 6 Pieces
ColorOrange
Manufacturers Part Number113179