Milton 1132-8 Lubricator Metal Bowl 1" NPT 200 PSI 29 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
This 1" NPT heavy duty lubricator is the wick type. The adjusting knob is removable to ensure tamper proof reliability. This lubricator may be filled without shutting down line pressure and oil can be delivered at an air flow as low as 2 SCFM. Comes with 29 ounce capacity metal bowl. Maximum pressure of 200 PSI and 175 SCFM.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 4-7/8 in |
| Height | 4-7/8 in |
| Connection Size | 1 in |
| Bowl Size | 29 oz |
Product Details
| Bowl Type | Metal |
| CFM | 175 CFM |
| Color | Black/Silver |
| Max PSI | 200 psi |
| Manufacturers Part Number | 1132-8 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |