Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3163259

MPN #: 49-22-4006

Milwaukee® Hole Dozer™ General Purpose Hole Saw Kit, Pack of 9

Product Description
Our Hole Dozer™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These Milwaukee® Hole Dozer™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our All-Access Slots solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. Hole Dozer™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our Hole Dozer™ Bi-Metal hole saws are proudly made in the USA.

Includes:
  • 7/8" Hole Dozer™ Bi-Metal Hole Saw
  • 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • 1" Bi-Metal Hole Saw
  • 1 1/8" Hole Dozer™ Bi-Metal Hole Saw
  • 1 1-2 in Hole Dozer™ Bi-Metal Hole Saw
  • 3-1/2" Pilot Bit
  • 3/8" Hex Shank Arbor
  • 1/8" Hex Key
  • Adapter
  • Spacer
Features:
  • Customizable Hole Saw Case
  • New 3.5 TPI Tooth Design
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Designed to Fit Perfectly into Packout™ Organizers
  • Most Durable Hole Saw. Period.
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Removable Accessory Box Offers Additional Customization Options
  • Made in USA
  • Material Application: Multi-Purpose


PRICE
$64.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4
Width8-1/8 in
Height5-1/2 in
Weight2 lbs
Size7/8, 3/4, 1, 1-1/8, 1-1/2 in
Diameter7/8 - 1-1/2
Hole Diameter7/8", 3/4", 1", 1-1/8", 1-1/2"

Product Details

MaterialBi-Metal
Package Quantity9
DescriptionGeneral Purpose Hole Saw Kit
Manufacturers Part Number49-22-4006
BrandMilwaukee