Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wire Stripping Pliers

85 Results

Wire Strippers & Cutters

Wire Strippers & Cutters
These wire strippers and cutters are essential hand tools for electricians, contractors, engineers, and more. Crafted with durable materials to ensure long-lasting performance, these wire cutters allow for precise and efficient wire handling, maintenance, and repair. Wire strippers and cutters are available in various sizes and styles to accommodate different wire gauges and applications.
CompareImageLengthHandle TypeHandle Color FamilyWire CutterSpring LoadedHandle StyleModel #Price
KNIPEX 12 62 180 Automatic Adjustable Length 10-24 AWG Wire Stripper
7-1/4 in
Trigger Release
Multi-colored
No
Yes
Trigger Release
Ships Same Day
WBB1820643
$58.95
Klein Tools® 11063W Katapult® 8-20 AWG Solid & 10-22 AWG Stranded Wire Stripper/Cutter
6-19/32 in
Plastic Dipped
Blue
Yes
Yes
Plastic Dipped
Ships Same Day
WBB2235542
$34.95
IRWIN VISE-GRIP® 2078316 6" Wire Stripper/Cutter W/ ProTouch Grips
6 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
Ships Same Day
WBB223815
as low as

$19.00

Save $1.50 (7%)
Stanley 84-213 5-1/8" Adjustable Slide Stop 10-26 AWG Wire Stripper/Cutter
5-1/8 in
Plastic Dipped
Yellow
Yes
No
Plastic Dipped
WBB322897$8.50
Beta 1148A 7-1/2" Self-adjusting Wire Stripping Pliers with Cutting Device
7-1/2
Comfort Grip
Black
Yes
Yes
Comfort Grip
WBB3195849$229.95
IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips
8 in
Comfort Grip
Blue
Yes
No
Comfort Grip
Ships Same Day
WBB223811
as low as

$21.25

Save $1.75 (8%)
Jokari® FKZ Wire Stripper for 12mm PVC-Insulated Flat Cables
6.54 in
-
-
-
-
-
WBB985485$83.95
Jameson Tools 1000V Insulated Wire Stripper, 6-1/4"
6-1/4 in
Plastic Dipped
Orange
No
Yes
Plastic Dipped
WBB3081724$129.95
Jokari® ESD-Plus 001 Micro Precision Wire Strippers for 0.12 - 0.40mm Solid and Stranded Wires
102
-
-
-
-
-
Ships Same Day
WBB985472
$80.95
Triplett GEM Electronics Crimp Tool for High-Speed, Pass-Thru RJ45 Connectors
12
Comfort Grip
Black
Yes
Yes
Comfort Grip
WBB3114804$109.95
Showing 1-10 of 81 results

Crimping & Cutting Pliers

Crimping & Cutting Pliers
These crimping and cutting pliers are designed for efficient, precise wire stripping and terminal crimping. Crimping pliers work with both insulated and non-insulated terminals and connectors. These durable hand tools feature an ergonomic design that ensures a comfortable grip for extended use. Crimpers and cutters are available in various styles that can be used in specific applications.
KNIPEX® Wire Strippers

KNIPEX® Wire Strippers