Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985478

MPN #: 30700

Jokari® Fibre Strip DC Cable Stripper for 5.9mm Fiber Optic Cables

Product Description
Jokari® Fibre Strip DC Cable Stripper for 5.9mm Fiber Optic Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The Fibre-Strip DC is a stripping tool for fibre optic cables, e.g. DAC-Direct Access Cable with diameter 7/32" (5.9 mm).

Features:
  • Stripping tool for fibre optic cables, e.g. DAC-Direc
  • Ideal Tool for stripping DAC-Direct Access Cable with diameter 7/32" (5.9 mm)
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Very light weight tool for fast professional work
  • Original JOKARI quality Product made in Germany
PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.94 in
Width0.71 in

Product Details

Manufacturers Part Number30700
DescriptionCable Stripper
BrandJokari