Features:
- Mounting bracket
- Operating pressure 175 PSI - max
- Set pressure 0 - 150 PSI
- Can be installed vertically or horizontally, flow can be switched if needed
Weights & Dimensions
| Width | 3 in |
| Height | 4 in |
| Connection Size | 1/4 in |
| NPT outlet | 1/4 in |
Product Details
| CFM | 50 CFM |
| Description | Inline Regulator with Gauge |
| Color | Multi-colored |
| Manufacturers Part Number | K93210 |
| PSI | 150 psi |
| Max PSI | 175 psi |
| Brand | Rapidair |