Tire Chains
Availability
Brand
For Use With
Special Price
Material
Type
Price
Related Products
2 5/32" tubeless tire valves are the straight, clamp in type for 5/8" side hole mounting on demountable or non-demountable rims. TR #500 tubeless tire valves are perfect for trucks and buses with a maximum pressure of 200 PSI. 2 5/32" total effective length.
Kenda's K352 Stud tires are used on a wide range of light industrial, lawn, garden and other smaller equipment when smooth rolling is important. Best replacement tire for 6 cu/ft Wheelbarrows. TIRE ONLY; Rim sold separately. 2 ply rating; 438 lbs. load capacity. Tube type. Non-highway use only.
2" Tubeless tire valves are the snap in type with a cap thread size of .305-32. Standard rubber replacement valve fits rim hole diameter 0.453". Maximum cold inflation pressure of 60 PSI and has is TR #418.
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
Maxtrac Snow Blower & Garden Tractor Tire Chains with 2 Link Spacing and 4/0 Cross Chain for Deep Lug Tires provide optimal traction for garden tractors and snowblowers in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains. For use with tire size: 16x6.50x6, 16x6.50x8.