Features:
- Removes debris quickly without bending
- Ergonomic handle minimizes hand and arm fatigue
- Broom attaches to dust pan handle
Weights & Dimensions
| Width | 12 in |
| Height | 45 in |
| Weight | 3 lbs |
Product Details
| Type | Open Lid |
| Handle Material | Metal |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | EDTBG |
| Brand | Unger |