Global Industrial
Model # :WB261727
Global Industrial 13"W Lobby Upright Dust Pan
|
Questions & Answers (0)
Product Description
Lobby upright dust pan feature a strong and quiet hinge pin design on the yoke and handle assembly. Superior durability and ergonomic safety features. Wear pads and wheels on the back of the pan extend product life. Dust pan includes a built-in-handle on back to let you empty without touching pan. Vinyl coated, 30" long metal handle. 13"W x 4"H dust bin. Overall height 37". Compatible with Lobby Broom model 261728.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 13 in |
| Depth | 11 in |
Product Details
| Style | Lobby |
| Type | Open Lid |
| Handle Material | Metal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 261727 |
| Brand | Global Industrial |