- Patented ceramic capacitive sensor
- Stainless steel frame
- Direct Inch/Metric conversion
- Absolute/Incremental Measurement
- Large easy-to-read LCD display
- Absolute referencing
- Includes molded case
Fowler 54-100-000-2 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output
|
Questions & Answers (0)
Product Description
Fowler® 0-6" Economy Digital Caliper
PRICE
$225.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch, Metric in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Max Measurement | 6 in / 150 mm |
| Resolution/Graduation | 0.0005 |
Product Details
| Case | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 54-100-000-2 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Fowler |
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Caliper |
| Measuring Face Material | Stainless Steel |
| Series | Economy |
| Data Output | Yes |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |