Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700144

MPN #: 231C

Ingersoll Rand Air Impact Wrench, 1/2" Drive Size, 500 Max Torque

Product Description
The classic 231C is the most popular tool in its class. Introduced over 25 years ago and continuously refined, it offers the sheer power and performance features to tackle the toughest jobs with ease - as well as proven durability and economy.

Features:
  • Adjustable power regulator
  • Pressure-feed lubrication
  • Easy to service two-piece construction
  • Exclusive impact mechanism
  • Contoured handle for comfort and control




PRICE
$219.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Weight6 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque500 lb-in
Drive Size1/2 in

Product Details

CFM22 CFM
Average Air Consumption4.2 SCFM
StylePistol Grip
AnvilStandard
DescriptionVibrotherm Air Impact Wrench
Package Quantity1
Manufacturers Part Number231C
BPM1200
Average CFM5 CFM
Max PSIG90 psig
Noise Output99 dBA
Free Speed8000 rpm
BrandIngersoll Rand