Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136007

MPN #: 2135PTIMAX

Ingersoll Rand® 2135PTIMAX Air Impact Wrench, 1/2" Drive Size, 780 ft-lbs Max Torque

Product Description
Powerful, durable and reliable, the 2135PTiMAX Series Impact Wrench will excel in any market.

Features:
  • Power: This wrench's high torque output and power regulator allow easy control over your tool
  • Durability: With a composite housing and a hammer case made of titanium, this wrench can endure repeated drops and harsh environments
  • Reliability: With twin hammer mechanism and powerful motor, the 2135Ptimax is built not only for performance, but to last


PRICE
$509.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8
Height7-3/16 in
Weight4 lbs
Air Inlet1/4 in
Max Torque780 lb-in
Drive Size1/2 in

Product Details

CFM24 CFM
ColorGray
StylePistol Grip
ReversibleYes
MaterialReinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2135PTIMAX
BPM1250
Average CFM5
Noise Output99.8 / 110.8 dBA
Free Speed9800 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr