Durham Mfg.® Steel Parts Bin, 18 Openings 12" Deep
Write a Review
|
Questions & Answers (0)
Product Description
This bin features an all welded, prime cold rolled steel construction and the bin is painted in a durable gray powder coat finish. The 1-1/8" bin fronts are fully hemmed to display labels and retain parts, the sides are roll-formed for increased strength and stability, the dividers are ribbed and hemmed for added strength, . These bins are modular with most 12" deep bins and drawer cabinets; mounting holes are located in both the top and bottom. This bin ships fully assembled and optional doors, base, and bin labels are available.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 12 in |
| Height | 19-1/4 in |
| Opening Width | 5-3/8 in |
| Opening Height | 6-3/8 in |
| Opening Depth | 11-7/8 in |
Product Details
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Style | Without Doors |
| Construction Type | All-Welded |
| Description | One-Piece Fixed Parts Bin |
| Number of Compartments | 18 |
| Manufacturers Part Number | 354-95 |
| Unit Type | Open |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Durham Mfg. |