- Extra heavy-duty, all-welded steel
- 3-point locking system with pad-lockable cast steel locking handle (padlock not included)
- Shelves bolt into place easily using the fasteners provided and adjust on 2-1/4" centers
- 7-gauge leaf hinges to prevent sagging
- Reinforced, fully welded louvered panels that securely hold Hook-On-Bins® and strengthen the doors
- Hook-On-Bins® by Durham are included and can be easily installed without tools for quick setup
- Recessed Doors open 180° for full access to products
- Shelves have capacity of 1,750 lbs.
- 6"H base/legs provide access for forklifts; pre-punched holes allow for bolting to the floor
- Durable, gray, textured powder-coat finish
Durham Mfg.® Extra Heavy Duty Bin Cabinet, 110 Bins, All-Welded, 36"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,625.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 594.2 lbs |
| Gauge | 12 ga |
Product Details
| Type | Storage Cabinet |
| Shelf Capacity | 1750 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray/Yellow |
| Door Type | Solid Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 110 |
| Style | Doors: Bins, Louvered Panels; Interior: Bins, Louvered Panels, Shelves |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCD243678-110-2S-4M95 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |