Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091248

MPN #: BH5710

Shinn Fu America 12" Dia. Auxiliary Stand, 0.75 Ton

Product Description
These Automotive Auxiliary Stands are designed as a means of partial support for, and the positioning of, vehicle components during their installation/ removal, but not for use in stabilizing or supporting vehicles. For use only under a properly secured automotive lift.

Features:
  • Fast and safe technology for professional mechanics
  • Heavy gauge, steel frame helps prevent distortion or twisting
  • Auxiliary stands provide partial support for components
  • Auxiliary stands and high reach supplementary stands are not designed to support the vehicle
  • Capacity: 3/4 ton
  • Min Height: 53.75"
  • Max Height: 78.875"
  • Saddle Size: 5.25" x 1.5"
  • Base Size: 12" Diameter
  • Gross Weight: 33 lbs
  • 1 Year Limited Warranty


PRICE
$265.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height78-7/8 in
Weight Capacity0.75 Ton lbs
Weight33 lbs
Max Height78-7/8 in
Low Height53-3/4 in
Base Dimensions12 Dia in
Saddle Dimensions5-1/4" x 1-1/2"

Product Details

ColorRed
Capacity0.75
MaterialSteel
DescriptionAuxiliary Stand
Manufacturers Part NumberBH5710
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA