Sunex 3/4 Ton Underhoist Stand - 6809A
|
Questions & Answers (0)
Product Description
The Sunex 6809A Underhoist Support Stand is designed to support 0.75 tons (1500 lbs) of vehicle components only and is ideal for exhaust system installations and shock absorber replacement. It is designed with a 12' diameter base, a contoured saddle, a bearing mounted spin handle, and a self-locking ACME threaded screw.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35.1 lbs |
| Low Height | 55 in |
| Max Height | 79 in |
Product Details
| Capacity | 0.75TONS |
| Package Quantity | 1 |
| Description | 3/4 Ton Underhoist Stand |
| Manufacturers Part Number | 6809A |
| For Use With | Vehicle Components |
| Brand | Sunex |