Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091244

MPN #: BH7101

Shinn Fu America Manual Telescopic Transmission Jack, 1 Ton

Product Description
This Telescopic Hydraulic Transmission Jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases and transaxles. This Telescopic Hydraulic Transmission Jack is for use under an overhead lift or in a garage pit. On air option model BH7103, ensure that your air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated.

Features:
  • 1 Ton Capacity
  • Chrome-plated rams help extend seal life
  • User friendly foot pedal easily raise load to desired height
  • Extra-wide base lowers center of gravity and promotes stability
  • Rugged steel wheels and full swivel ball bearing casters
  • A unique foot release pedal provides controlled lowering of load
  • 1 Year Limited Warranty


PRICE
$2,479.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width39-1/2 in
Height48-5/8 in
Weight Capacity1 Ton
Weight226.6 lbs
Max Height77-3/8 in
Low Height48-5/8 in
Saddle Dimensions15-1/2" x 12-5/8"

Product Details

ColorRed
Capacity1 Ton
MaterialSteel
DescriptionManual Telescopic Transmission Jack
Manufacturers Part NumberBH7101
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA