Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611415

MPN #: 505-749

Mitutoyo 505-749 0-12" Dial Caliper W/White Dial

Product Description
12" Dial Caliper, .200"/Rev

  • Hardened stainless steel construction
  • New design dial movement for extra shock protection
  • 4 way measurement, OD, ID, depth, step
  • Thumb roller and clamp screw
  • Supplied in fitted plastic case
PRICE
$399.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch in
Min Outside DiameterNone in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement12 in / 300 mm
Resolution/Graduation0.001

Product Details

CaseYes
Dial Face Color FamilyWhite
Range per Revolution0.2
Power SourceNone
Mechanical Or DigitalMechanical
Dial Case Color FamilySilver
Thumb RollerYes
IP RatingNone
Manufacturers Part Number505-749
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
TypeCaliper
DigitalNo
Measuring Face MaterialStainless Steel
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.002 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo