- Conquer demanding drilling applications with power, performance, and versatility
- This compact Flex 24V Brushless ½" 2-Speed Drill Driver packs 750 in-lbs. of torque with exceptional runtime, so you can power through to what's next
- Tough construction makes for ultimate durability, keeping you equipped for the long haul
- Built-in LED lighting assists in dark spaces
- This drill driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging
- All backed by a 5-year end-to-end warranty
- Includes: 1/2" 2-Speed Drill Driver, (2) 2.5Ah Lithium-Ion Battery, 160W Fast Charger, Bit Holder, Belt Clip, Flex Bag
- 20% more power with 24V lithium, 25% longer runtime with Therma-Tech heat management, up to 50% faster charging with high-power, dual fan chargers
- Every Flex 24V tool is built around an intelligent Sensor-Free brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power.
- Up to 80 1" spade bit holes in 2x4 lumber with a 2.5Ah battery
- Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers
Flex 1/2" Drill Driver Kit, 2 Speed, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 |
| Weight | 11.3 lbs |
| Chuck Size | 1/2 in |
| Torque | 750 in-lbs lb-in |
| Tool Length | 6-7/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless Drill Driver Kit |
| Variable Speed | Yes |
| Color | Black |
| Chuck Type | Keyless |
| Chuck Capacity | 1/2 in, 1/2 po, 1/2 pu |
| Speed Settings | 2 |
| Style | Pistol Grip |
| Number of Batteries | 2 |
| LED Light | Yes |
| Voltage | 24 V |
| Includes | 2-Speed Drill Driver, Battery, Charger, Bit Holder, Belt Clip, Flex Bag |
| Number of Chargers Included | 1 |
| Manufacturers Part Number | FX1151-2A |
| Clutch Settings | 22+D |
| Kit Box/Case | Bag |
| Brand | FLEX |
| Speed | 0-600/0-2,200 ft/min |
Warranty
| Warranty | 5 yr |