Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403088

MPN #: 2415-20

Milwaukee 2415-20 M12 3/8" Right Angle Drill/Driver (Tool Only)

Product Description
Milwaukee® 2415-20 M12™ Cordless Lithium-Ion 3/8" Right Angle Drill/Driver

Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4", this M12TM Right Angle Drill/Driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It's the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry's first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM™ Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.The onboard fuel gauge helps you monitor the charge precisely, so there's less downtime on the job, and a built-in LED Light illuminates the work surface. An extended paddle switch gives you ultimate comfort and convenience during prolonged use.

Features:
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Extended Paddle Switch: Provides convenience and comfort no matter what the job requires
  • Innovative Electronic Clutch: Delivers up to 100 in-lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • 3/8" Single Sleeve Ratcheting Chuck: Allows quick and easy bit changes and maximum grip
  • Built-in LEDs: Illuminate work surface and indicate clutch position
  • Variable-speed Trigger: Provides maximum control
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$129.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size3/8 in
Torque100 in-lbs lb-in

Product Details

Battery TypeLithium-Ion
TypeCordless
SeriesM12
Chuck TypePlastic
Speed Settings1
StyleRight Angle
LED LightYes
Voltage12 V
IncludesBare Tool Only
Number of Chargers Included0
DescriptionCordless Power Drill
Package Quantity1
Manufacturers Part Number2415-20
Kit Box/CaseNone
BrandMilwaukee
Speed800 ft/min

Warranty

Warranty5 yr