- The Flex 24V ½" 2-Speed Hammer Drill with Turbo Mode dominates drilling applications with industry-leading torque (1,400 in-lbs)
- Durable tool construction further ensures you're equipped for the long haul
- Built-in LED lighting adds visibility in dark spaces
- Anti-kickback protection detects tool jams letting you work confidently
- This driver also delivers the Flex Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately)
Flex 1 to 2" Hammer Drill Driver Bare Tool w/ Turbo Mode, 2 Speed, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 |
| Weight | 5 lbs |
| Chuck Size | 1/2 in |
| Torque | 1400 in-lbs lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Number of Settings | 2 |
| Type | Cordless Drill Driver |
| Variable Speed | Yes |
| Chuck Type | Keyless |
| Batteries Included | No |
| Chuck Capacity | 1/2 |
| Speed Settings | 2 |
| Style | Pistol Grip |
| Voltage | 24 V |
| Manufacturers Part Number | FX1271T-Z |
| Brand | FLEX |
| Speed | 0-550/0-2,000 & 0-700/0-2,500 ft/min |
Warranty
| Warranty | Limited Warranty |